Massiva nitar

Filter

Solida nitar består av ett skaft och ett huvud som lätt kan deformeras med en hammare eller nitpistol. Dessa nitar är lämpliga för att stödja både skjuv- och dragbelastningar och installation i vattentäta applikationer.
WOODHEAD -

130226 -serien nit

APPROVED VENDOR -

Nit, rund, 1/4 tum

StilModellHuvud Dia.HuvudhöjdNittlängdNittmaterialPris (ex moms)
A350816-00.445 "0.188 "1"Mild Stål177 SEK
B35F0816.1-EA-250.445 "0.188 "1"Rostfritt stål261 SEK
C35F0832.1-EA-100.445 "0.188 "2"Rostfritt stål221 SEK
D350832-00.445 "0.188 "2"Mild Stål195 SEK
E30A0816-EA-500.500 "0.188 "1"Aluminium241 SEK
F30A0832-EA-500.500 "0.188 "2"Aluminium413 SEK
G350816-10.575 "0.083 "1"Mild Stål244 SEK
APPROVED VENDOR -

Nit, rund

StilModellHuvud Dia.HuvudhöjdNiten Dia.NittlängdNittmaterialPris (ex moms)
A35F0304-EA-2500.172 "0.071 "3 / 32 "1 / 4 "Rostfritt stål326 SEK
B35F0308-EA-2500.172 "0.071 "3 / 32 "1 / 2 "Rostfritt stål415 SEK
C30A0312-EA-2500.187 "0.07 "3 / 32 "3 / 4 "Aluminium262 SEK
D30A0316-EA-2500.187 "0.07 "3 / 32 "1"Aluminium337 SEK
E30A0308-EA-2500.187 "0.07 "3 / 32 "1 / 2 "Aluminium215 SEK
F30A0304-EA-10000.187 "0.07 "3 / 32 "1 / 4 "Aluminium430 SEK
G30A0306-EA-2500.187 "0.07 "3 / 32 "3 / 8 "Aluminium207 SEK
H35F0416-EA-1000.225 "0.094 "1 / 8 "1"Rostfritt stål358 SEK
I350412.100000000030.225 "0.094 "1 / 8 "3 / 4 "Mild Stål283 SEK
J35F0403-EA-1000.225 "0.094 "1 / 8 "3 / 16 "Rostfritt stål207 SEK
K35F0412-EA-1000.225 "0.094 "1 / 8 "3 / 4 "Rostfritt stål334 SEK
L3504050.225 "0.094 "1 / 8 "5 / 16 "Mild Stål272 SEK
M350406-00.225 "0.094 "1 / 8 "3 / 8 "Mild Stål281 SEK
N350408U0.225 "0.094 "1 / 8 "1 / 2 "Mild Stål257 SEK
O350403-00.225 "0.094 "1 / 8 "3 / 16 "Mild Stål275 SEK
P35F0408-EA-1000.225 "0.094 "1 / 8 "1 / 2 "Rostfritt stål283 SEK
Q3504040.225 "0.094 "1 / 8 "1 / 4 "Mild Stål274 SEK
R35F0410-EA-1000.225 "0.094 "1 / 8 "5 / 8 "Rostfritt stål303 SEK
S35F0404-EA-1000.225 "0.094 "1 / 8 "1 / 4 "Rostfritt stål205 SEK
T35F0405-EA-1000.225 "0.094 "1 / 8 "5 / 16 "Rostfritt stål194 SEK
U35F0406-EA-1000.225 "0.094 "1 / 8 "3 / 8 "Rostfritt stål222 SEK
V30A0410-EA-2500.256 "0.094 "1 / 8 "5 / 8 "Aluminium275 SEK
W30A0416-EA-2500.256 "0.094 "1 / 8 "1"Aluminium334 SEK
X30A0404-EA-2500.256 "0.094 "1 / 8 "1 / 4 "Aluminium192 SEK
Y30A0412-EA-2500.256 "0.094 "1 / 8 "3 / 4 "Aluminium290 SEK
HANSON -

Nitar

StilModellHuvud Dia.HuvudhöjdNiten Dia.NittlängdNittmaterialPris (ex moms)
A27F0408.1-EA1000.226 "0.053 "1 / 8 "1 / 2 "Rostfritt stål231 SEK
B27F0412.1-EA1000.226 "0.053 "1 / 8 "3 / 4 "Rostfritt stål304 SEK
C27B0404-EA-1000.226 "0.053 "1 / 8 "1 / 4 "Mässing182 SEK
D27F0406.1-EA2500.226 "0.053 "1 / 8 "3 / 8 "Rostfritt stål473 SEK
E27B0410-EA-1000.226 "0.053 "1 / 8 "5 / 8 "Mässing310 SEK
F27B0408-EA-1000.226 "0.053 "1 / 8 "1 / 2 "Mässing265 SEK
G27B0406-EA-1000.226 "0.053 "1 / 8 "3 / 8 "Mässing222 SEK
H27F0410.2-EA1000.226 "0.053 "1 / 8 "5 / 8 "Rostfritt stål292 SEK
I27B0610.10.338 "0.079 "3 / 16 "5 / 8 "Mässing557 SEK
J27B06080.338 "0.079 "3 / 16 "1 / 2 "Mässing547 SEK
K27B06060.338 "0.079 "3 / 16 "3 / 8 "Mässing560 SEK
L270610.10.338 "0.079 "3 / 16 "5 / 8 "Mild Stål208 SEK
M27F0620.1-EA-500.338 "0.079 "3 / 16 "1.25 "Rostfritt stål456 SEK
N27F0612.1-EA-500.338 "0.079 "3 / 16 "3 / 4 "Rostfritt stål292 SEK
O27F0608.0-EA1000.338 "0.079 "3 / 16 "1 / 2 "Rostfritt stål339 SEK
P27F0606.1-EA1000.338 "0.079 "3 / 16 "3 / 8 "Rostfritt stål382 SEK
Q270612.20.338 "0.079 "3 / 16 "3 / 4 "Mild Stål212 SEK
R270620U.10.338 "0.079 "3 / 16 "1.25 "Mild Stål210 SEK
S27B0624.20.338 "0.079 "3 / 16 "1.5 "Mässing941 SEK
T27B0620.10.338 "0.079 "3 / 16 "1.25 "Mässing602 SEK
U27B0612.10.338 "0.079 "3 / 16 "3 / 4 "Mässing581 SEK
V270614.10.338 "0.079 "3 / 16 "7 / 8 "Mild Stål209 SEK
W270608U.10.338 "0.079 "3 / 16 "1 / 2 "Mild Stål214 SEK
X27F0610.1-EA-500.338 "0.079 "3 / 16 "5 / 8 "Rostfritt stål216 SEK
Y270606-10.338 "0.079 "3 / 16 "3 / 8 "Mild Stål258 SEK
APPROVED VENDOR -

Nit rund 3/8 tum Diameter 1 tum Längd, 20PK

ModellArtikelPris (ex moms)
351216U.1AE9MJQ185 SEK
APPROVED VENDOR -

Nit platt 5/16 tum Diameter 1 tum Längd, 10PK

ModellArtikelPris (ex moms)
6LA11AE9PEB224 SEK
UNISTRUT -

Multi Grip Nit

ModellArtikelPris (ex moms)
P9010-EGCF6HKK-
RFQ
12

Massiva nitar

Solid rivets are small metal pins used to fasten two or more materials together permanently. They are commonly found in the aerospace, automotive and construction industries. Solid steel rivets consist of a shank & a head which can be easily deformed using a hammer or rivet gun. These rivets are suitable for supporting both shear & tensile loads and installation in watertight applications.

Vanliga frågor

How are solid steel rivets installed?

  • Drill holes in the materials to be joined with proper alignment.
  • Insert the rivet into the pre-drilled holes.

What is the difference between a solid shank rivet and a semi-tubular rivet?

Solid shank rivets have a completely filled solid shaft, while semi-tubular rivets have a partially hollow shaft with a formed head on one end. Solid shank rivets provide higher strength and load-bearing capacity compared to semi-tubular rivets but require higher force for installation.

Can solid rivets be installed in confined or difficult-to-access spaces?

To install solid rivets in confined or difficult-to-access spaces, use blindnitar or rivet nuts where access to both sides of the joint is limited.

What safety precautions should be taken when working with solid rivets?

Safety goggles should be worn to protect the eyes from flying debris during rivet installation. Additionally, care should be taken to avoid accidentally striking fingers or hands with the rivet gun or other tools.

How are solid rivets installed?

To install solid rivets, drill matching holes in the materials to be joined, insert the rivets and then deform or set them with a rivet gun.

Vi är här för att hjälpa!

Letar du efter en del som inte finns här?