JUSTRITE 14586 Plastic Safety Can With Stainless Steel Piston Pump, 5 Gallon, Red | CH6GCE

JUSTRITE 14586 Plastic Safety Can With Stainless Steel Piston Pump, 5 Gallon, Red

Finns i lager
Artikel: CH6GCE Modell: 14586

Få det Maj 6, Måndag

Ej berättigad till fast frakt. Fast frakt är tillgänglig för beställningsvärde SEK1500 eller mer och sammanlagd vikt under 10 pund.

10 470 kr /enhet
Lägg till i kundvagnen
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelKan avfallshantering
ÅtgärdstypManuell
Kapacitet5 gal.
FärgRed
MiljöskyddNEPA 1
FlamskyddsmaterialRostfritt stål
Flamskyddsstorlek0.5 "
Höjd25 "
InkluderarSäkerhetsburk med SS-pump
MaterialRostfritt stål, polypropen
Max. Omgivningstemperatur140 Deg. F
Max. Viskositet90 vikt.
Mun Dia.0.5 "
Utanför Dia.13.5 "
TypKolv

Frakt information:

Fartygets vikt (kg) 5.4

Produktinformation:

The Justrite safety can pump with 5 gallon plastic safety can offers an all-in-one storage and dispensing solution for flammable or combustible liquids. The Type I, FM-approved polyethylene safety can is fitted with a stainless steel pump that dispensing at the point of use. The wide filling spout makes it easy to receive liquids from bulk containers and includes a self-closing cap to provide pressure relief in the event of a fire. The attached, manually operated piston safety pump delivers up to 3.5 oz. per stroke. It features a vacuum-relief valve that allows liquids to flow smoothly in a controlled and safe manner. The pump can be used with up to 90 weight oil viscosity at 70F. The pump can be used with up to 90 weight oil viscosity 70F. Its body is constructed of stainless steel with PTFE seals, offering superior chemical resistance and a long life. A flash arrestor keeps contents safe from external flame flashbacks. Justrite's unique, conductive carbon insert within the container allows for proper grounding with only one connection point for proper static control. The Justrite safety pump with safety can is uniquely ideal for dispensing and transferring Class 1B and Class 1C alcohol based hand sanitizers.

Funktioner:

  • FM godkänd
  • Stainless Pump
  • Can dispense Alcohol based Hand Sanitizer
  • Self-closing vented filling spout

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

JUSTRITE 14586 Plastic Safety Can With Stainless Steel Piston Pump, 5 Gallon, Red
10 470 kr /enhet