SLOAN 0306034PK utloppsrör, 1 1/2 X 8 tums storlek

Artikel: BR9JHK Modell: 0306034PK
269SEK /enhet
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelSlangar

Produktinformation:

Sloan 0306034PK outlet tube is used to channel wastewater from the fixture to the building's plumbing system. This tube is designed to connect the flush valve or spud coupling to the drain line, ensuring a seamless and efficient flow of water and waste.

Funktioner:

  • Sloan 0306034PK outlet tube features flanged connections for secure and leak-free attachment to the flush valve or spud coupling.
  • It has chrome-plated for corrosion resistance, extending the lifespan of the outlet tube in a potentially damp restroom environment.
  • This outlet tube has dimensions of 8 inches in length and a 1-1/2-inch diameter to fit seamlessly into the compatible plumbing system's spolmätare.

Kompatibla tillbehör:

  • Sloan 0396007 Outlet Elbow: This essential plumbing component serves as a connector between the outlet tube and the drain system in commercial restroom fixtures.
  • Sloan 3393000 Vakuumbrytare: This vacuum breaker prevents backflow and maintains the proper flow of water and waste while safeguarding against potential contamination or backflow issues, ensuring the integrity of the plumbing system in commercial restrooms.

Vanliga frågor och svar:

F. Vad är denna ytplattas tjocklek?

A. Starrett 80661 surface plate is 150 mm thick. However, if you require a thicker plate, opt for Starrett 80774 surface plate having a thickness of 400 mm.

Q. Are there any maintenance tips for Sloan 0306034PK outlet tube?

A. Regular inspection for wear or damage and prompt replacement when needed is the key to maintaining the outlet tube's performance.

Produktvarianter

ProduktModellPris
SLOAN 0318064PK Rör, 6 tums längd | BP9TLD 0318064PK507SEK
RFQ
SLOAN 0318094 Slang Nylon 1/4 tum Dia. | BQ2YTT 0318094199SEK
RFQ
SLOAN 0318109PK Distansmonteringsrör | BQ2YTX 0318109PK108SEK
RFQ
SLOAN 0318167 Slang Nylon 1/4 tum Dia. | BQ2YVB 0318167478SEK
RFQ
SLOAN 0325127 Flexrörsmontering | BQ2ZDR 0325127304SEK
RFQ
SLOAN 0396147PK Utloppsrör, Utloppsrör, 1 1/2 X 24 1/2 tum Storlek | BQ2ZPU 0396147PK587SEK
RFQ
SLOAN 0306360PK Utloppsrör, 1/2 Npt hona X 31/32 tum Storlek | BQ3LKU 0306360PK273SEK
RFQ

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

SLOAN 0306034PK utloppsrör, 1 1/2 X 8 tums storlek
269SEK /enhet