MIP RC TOOLS Bandspännare


MIP strapping tensioners are ideal for securely bundling and fastening goods with polypropylene or polyester strapping. They are used in the logistics, packaging and manufacturing industries. These tensioners ensure proper tension and sealing of strapping, preventing shifting or damage during transportation....Läs mer

Filter
Totala höjden: 3" , Total bredd: 2-1 / 2 " , Tätningstyp: Knäppa på
StilModellFör bandbandStilRemmaterialPris (ex moms)
A
MIP-370 XNUMX
1/2 "till 3/4"ankarspelPolyester och polypropen2 712 SEK
B
MIP-380 XNUMX
1/2 "till 3/4"ankarspelPolyester och polypropen3 369 SEK
C
MIP-300 XNUMX
1/2 "till 3/4"ankarspelLätt polypropen961 SEK

Arbetsmekanism

  • These MIP strapping tensioners operate using a manual windlass mechanism.
  • First, the strapping is threaded through the tool & the desired tension is set using the handle.
  • As the handle is turned, the windlass tightens the strapping around the package, applying the preset tension.
  • The tool also features a cutter mechanism to trim excess strapping.

Funktioner

  • They have a manual power source, allowing for precise control and adjustment in strapping applications.
  • These strapping tensioners have a windlass tool, providing effective tensioning and strapping capabilities in various applications.
  • They are compatible with polyester strapping & polypropylene strapping, offering versatility in strapping material choices.
  • These strapping tensioners are constructed with steel for durability and feature a plastic handle covering, ensuring a comfortable grip & ergonomic operation.
  • They feature a flat seal surface, ensuring secure and uniform sealing in strapping applications.

Vanliga frågor

What safety precautions should I take when using these MIP strapping tensioners?

  • Familiarise yourself with the manufacturer's instructions and guidelines for the specific tensioner model.
  • Ensure the tensioner is in good condition, free from damage or wear, before operation.
  • Use the tensioner in a well-lit and well-ventilated area, following proper ergonomic practices to reduce strain.
  • Keep hands and body parts clear of strapping and tensioning mechanisms during operation.
  • Exercise caution when adjusting tension, following recommended procedures to prevent sudden releases.
  • Store the tensioner securely when not in use to prevent accidents or damage.
  • Regularly inspect the tensioner for wear, damage, or malfunction and perform necessary repairs or replacements.
  • Do not exceed recommended tension limits for the strapping material to maintain strapping effectiveness and safety.
  • Train authorised personnel on proper tensioner use, ensuring only trained individuals operate the tool.

What are the factors to consider while choosing these MIP strapping tensioners?

Major factors include strap compatibility, width and tensile strength, duty rating, handle length and grip comfort, material durability, weight, seal surface type, tool style, overall dimensions and application range.

Is there a cutter mechanism included with MIP strapping tensioners?

Yes, these strapping tensioners are equipped with a cutter mechanism to trim excess strapping, providing a convenient and efficient strapping solution.

Vi är här för att hjälpa!

Letar du efter en del som inte finns här?