Platt frakt

Επίπεδη αποστολή στις 150 SEK

για παραγγελίες άνω των 1500 SEK

APOLLO VENTILER 5080301 Gas Cock Storlek 2-1/2 Fnpt 7800000 Btu | AB9NRZ 2EEW5 / 50-803-01

APOLLO VALVES 5080301 Gas Cock Storlek 2-1/2 Fnpt 7800000 Btu

Finns i lager
Artikel: AB9NRZ Modell: 5080301Korsreferens: 2EEW5 / 50-803-01
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
6 219 kr /enhet
Lägg till i kundvagnen
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelGaskran
Body MaterialBronze
BtuH7,800,000
AnslutningstypFNPT x FNPT
Hantera typSpak
Max. Tryck1/2 psig
Total längd5.875 "
Rörstorlek2-1/2" x 2-1/2"
Temp. Räckvidd32 grader till 125 grader F.

Frakt information:

Fartygets vikt (kg) 4.63
Fartygets höjd (cm)12.45
Fartygets längd (cm)22.1
Fartygets bredd (cm)15.24
HS-kod8481801050
URSPRUNGSLANDUS

Funktioner:

  • Apollo Valves 5080301 gas cock has a lever handle for easy operation, enhancing user convenience and safety.
  • It has a FNPT (Female National Pipe Thread) connection type and can connect to most standard piping systems.
  • This gas cock has a bronze body for corrosion resistance.

Vanliga frågor och svar:

Q. What should I do if a gas cock is stuck or difficult to operate?

A. If a gas cock becomes stuck or difficult to operate, do not force it. As this could result in damage or leaks. Instead, try gently tapping the valve handle or lever with a mallet or hammer to free it. If the valve remains stuck or difficult to operate, it may require inspection, repair or replacement.

Q. What are some signs that a gas cock may be malfunctioning?

A. Signs of a malfunctioning gas cock include difficulty turning the valve handle, hissing or leaking sounds, visible corrosion or damage to the valve body and a gas odour near the valve.

Produktvarianter

ProduktModellBtuHTotal längdRörstorlekPris
APOLLO VENTILER 50-503-02 Gaskran Storlek 1-1/4 Fnpt 3250000 Btu | AB9NRU 2EEV9 50-503-023,250,0003 21 / 32 "1-1/4" x 1-1/4"-
RFQ

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

APOLLO VALVES 5080301 Gas Cock Storlek 2-1/2 Fnpt 7800000 Btu
6 219 kr /enhet