The Justrite EcoPolyBlend? Spill Containment Indoor / Outdoor Caddy (model 28664) is a portable unit with wheels that allows one person to easily transport a full 55-gal (200-L) drum. The ergonomically designed caddy measures 32 in W x 26 in H x 72 in D (813 mm W x 660 mm H x 1829 mm D), with two tension straps to hold drums securely in place. A 66 gal (250 L) spill sump contains chemical spills, eliminating hazards and hassles. The exclusive open-view sump design makes cleanup simple and quick, and the durable yellow polyethylene construction provides maximum corrosion resistance and leakproof protection. With a net weight of 120.0 lb (54.4 kg) and a safe allowable uniform distributed load of 1250 lb (567 kg) based on a service temperature range of -30?F to 120?F (-39?C to 49?C), this caddy is extremely sturdy. It is EPA, SPCC, NFPA 30, OSHA, EPA, and SPCC compliant and meets fire codes. Why do you need it? Drums need to be moved, and they should be moved in the safest and easiest manner. Using a caddy not only allows for convenient, ergonomic movement with ease, but it easily accommodates a full leak from a 55 gal drum, with simple cleanup from the open-view sump. This is more than just a hand truck for drums or barrels. Model 28664 serves as a specialized apparatus that makes it easy to move drums on and off spill pallets. Using a caddy improves safety for employees and others, by minimizing injuries and negating unnecessary spills.
Funktioner:
- Bekväm fathantering och dispensering med inbyggd spillinneslutning
- Överensstämmelse med NFPA 30, OSHA, EPA, SPCC och brandkoder
- Bärbar, ergonomisk design
- Sumpkapacitet på 66 gal (250 L)