JUSTRITE 8825222 Frätande/syra säkerhetsskåp, självstängande, 15 gallon, blå | CD8CMR

JUSTRITE 8825222 Frätande/syra säkerhetsskåp, självstängande, 15 gallon, blå

Finns i lager
Artikel: CD8CMR Modell: 8825222

Få det Maj 10, Fredag

Ej berättigad till fast frakt. Fast frakt är tillgänglig för beställningsvärde SEK1500 eller mer och sammanlagd vikt under 10 pund.

52 607 kr /enhet
Lägg till i kundvagnen
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelFrätande säkerhetsskåp
Justerbara hyllorJa
Kapacitet15 gal.
FärgBlå
Dörr TypSjälvstängande
MiljöskyddNEPA 1, NEPA 30
Yttre djup21.625 "
Exteriör höjd35.75 "
Utvändig bredd24 "
Insida djup18.3 "
Inuti höjden26.5 "
Inre bredd20.8 "
MaterialStål
Materialtjocklek18 ga
Antal dörrar1
Antal hyllor1

Frakt information:

Fartygets vikt (kg) 52.2
Fartygets höjd (cm)101.6
Fartygets längd (cm)66.04
Fartygets bredd (cm)68.58
URSPRUNGSLANDUS

Produktinformation:

Research environments using many different types of chemicals have special storage requirements. Whether using acids, bases or solvents, it is critical that incompatible liquids are segregated to avoid disastrous explosions or fire. The SDS (Safety Data Sheet) should be reviewed to determine chemical characteristics and recommended storage practices. The ChemCor? thermoplastic coating on all interior surfaces provides superior protection against corrosion from drips and off-gassing from harsh chemicals. Seam-free surface eliminates the need for rivets or fasteners which risk corrosion from seep-through chemicals. Non-porous surface resists staining and cleans up easily. ChemCor? Lined Under Fume Hood Cabinets has one adjustable shelf and a 4"h x 3"d (102mm x 77mm) toe kick for undercounter or fume hood base use. Single-door cabinets are offered in either left or right-hinge door closures for easy operation where space is at a premium. Back wall vents with built-in flame arresters are positioned at lower left and top right for jurisdictions that mandate venting of vapors. Specially-formulated, baked-on powder coat paint on cabinet exterior provides for long life and extra resistance to harsh chemicals. In addition, they have all the great features and benefits of blue steel cabinets, including grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet. Self-close door shuts and latches automatically when a fusible link melts at 165?F (74?C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents. Cabinets meet OSHA and NFPA regulations, and are FM approved. Self-closing models also comply with the International Fire Code and / or NFPA 1 Fire Code?.

Funktioner:

  • Ger fullständigt skydd mot starka syror och frätande kemikalier
  • Brandskydd och efterlevnad av regler
  • Erbjuder en justerbar hylla och sparkplatta för användning under bänk eller dragskåp
  • Uppfyll OSHA- och NFPA-reglerna
  • FM-godkänd
  • Flera färgalternativ

Produktvarianter

ProduktModellKapacitetFärgDörr TypInre breddAntal dörrarPris
JUSTRITE 8825022 Frätande/syra säkerhetsskåp, manuell stängning, 15 gallon, blå | CD8CMK 882502215 gal.BlåManuell20.8 "146 920 kr
JUSTRITE 8825042 Frätande/syra säkerhetsskåp, manuell stängning, 15 gallon, silver | CD8CML 882504215 gal.SilverManuell20.8 "146 920 kr
JUSTRITE 8825072 Frätande/syra säkerhetsskåp, manuell stängning, 15 gallon, ljusneutral | CD8CMM 882507215 gal.Off WhiteManuell20.8 "146 920 kr
JUSTRITE 8825122 Frätande/syra säkerhetsskåp, manuell stängning, 15 gallon, blå | CD8CMN 882512215 gal.BlåManuell20.8 "146 920 kr
JUSTRITE 8825142 Frätande/syra säkerhetsskåp, manuell stängning, 15 gallon, silver | CD8CMP 882514215 gal.SilverManuell20.8 "146 920 kr
JUSTRITE 8825172 Frätande/syrasäkerhetsskåp, manuell stängning, 15 gallon, ljusneutral | CD8CMQ 882517215 gal.Off WhiteManuell20.8 "146 920 kr
JUSTRITE 8825242 Frätande/syra säkerhetsskåp, självstängande, 15 gallon, silver | CD8CMT 882524215 gal.SilverSjälvstängande20.8 "152 607 kr

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

JUSTRITE 8825222 Frätande/syra säkerhetsskåp, självstängande, 15 gallon, blå
52 607 kr /enhet