Timken 46790-2 taper roller bearing cone consists of a cone and a corresponding cup. It provides support and reduces friction in rotating or oscillating machinery. This mechanical component is useful in wheel hubs and widely used in the automotive, aerospace and manufacturing industries.
Funktioner:
- Timken 46790-2 taper roller bearing cone can handle both radial and axial loads.
- It is Class 2-rated for up to 303 kN dynamic loads and 635 kN static loads.
- This bearing cone has a 6.5 inch bore diameter and 1.562 inch inner ring width.
Vanliga frågor och svar:
Q. What distinguishes a joint from a coupling?
A. Couplings are engineered to establish links between driving and driven shafts, facilitating the transfer of rotary motion and torque. Universal joints are designed for transmitting rotation and torque between shafts that may be positioned at varying angles relative to one another.
Q. How do I select the right tapered roller bearing cone for my application?
A. Consider factors like load capacity, speed and dimensions.
Q. How do I maintain this Timken 46790-2 bearing cone?
A. Regularly inspect and lubricate the cone to ensure optimal performance and longevity.
Q. What is the difference between a tapered roller bearing cone and a ball bearing?
A. Tapered roller bearing cones are designed for heavy loads and can handle both radial and axial loads. In contrast, ball bearings are suitable for lighter loads and primarily handle radial loads.