Platt frakt

Επίπεδη αποστολή στις 150 SEK

για παραγγελίες άνω των 1500 SEK

TIMKEN GW208PP17 Single Row Angular Contact Bearing | BF3UBW

TIMKEN GW208PP17 Enkelradigt vinkelkontaktlager

Finns i lager
Artikel: BF3UBW Modell: GW208PP17
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
1 254 kr /enhet
Lägg till i kundvagnen
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelKontakta Lager

Frakt information:

Fartygets vikt (kg) 0.855

Produktinformation:

Timken GW208PP17 single row angular contact bearing is used in agricultural machinery, equipment manufacturing, conveyor systems and industrial applications, providing reliable support for radial and axial loads in challenging conditions. It is ideal for applications requiring durable, low-friction bearing solutions, ensuring smooth operation and extended service life in demanding agricultural and industrial environments.

Funktioner:

  • It has a bore size of 40.589 mm and an outside diameter of 85.7 mm for a precise fit.
  • This contact bearing comes without a snap ring for simplified installation and maintenance procedures.
  • It boasts a 36.381 mm inner race width, providing ample space for load distribution.
  • This contact bearing comes with a nylon cage for increased durability and reduced friction.
  • It features a Tri-Ply enclosure for added protection against contaminants.
  • This ball bearing has a C0-Medium internal clearance for managing the load and speed requirements.
  • It offers an outer race width of 30.18 mm for enhanced stability during operation.

Vanliga frågor och svar:

Q. What are the factors to consider while choosing a right sized pillow block bearing for my application?

A. Major factors are the shaft diameter, load requirements and environmental conditions.

Q. How do I fasten Timken GW208PP17 single row angular contact bearing?

A.

  • Insert the bearing into the housing or onto the shaft.
  • Secure it using the appropriate fasteners or locking mechanisms for your specific application.

Q. How do I clean and maintain this contact bearing?

A.

  • Regularly wipe the bearing exterior.
  • Inspektera för skador eller slitage.
  • Lubricate if necessary per manufacturer recommendations.

Q. What factors should I consider while choosing a single row angular contact bearing?

A.

  • Lastkapacitet
  • Hastighetsbetyg
  • Precisionskrav
  • Lubrication needs
  • Sealing or shielding
  • Material och hållbarhet

Produktvarianter

ProduktModellPris
TIMKEN 206KRR6 Enkelrad vinkelkontaktlager | BF2CTT 206KRR6545SEK
TIMKEN 202KDD5 Enkelrad vinkelkontaktlager | BF2JJE 202KDD5493SEK
TIMKEN W208PPB5 Enkelrad vinkelkontaktlager | BF2JJR W208PPB5785SEK
TIMKEN W211PPB2 Enkelrad vinkelkontaktlager | BF2WWQ W211PPB21 262 kr
TIMKEN 206KRRB6 Enkelrad vinkelkontaktlager | BF3LCE 206KRRB6630SEK
TIMKEN W211PP3 Enkelrad vinkelkontaktlager | BF3LQR W211PP31 750 kr
TIMKEN 204KLD Enkelrad vinkelkontaktlager | BF3MCM 204 XNUMX KLD530SEK

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

TIMKEN GW208PP17 Enkelradigt vinkelkontaktlager
1 254 kr /enhet