GRAINGER Stång i legerat stål

Filter

Grainger alloy steel rod stocks are used in the manufacturing, construction and automotive industries for creating machine parts, shafts, fasteners and structural components.
GRAINGER -

Stång av legerat stål

StilModellPris (ex moms)
A7373_48_04 158 SEK
B40r1.5-361 487 SEK
A7364_12_0135 SEK
B40r2.375-121 422 SEK
A7364_36_0365 SEK
B40r2.625-363 836 SEK
A7399_48_010 666 SEK
B40r1.5-12569 SEK
C2AHR47 373 SEK
A7381_36_031 306 SEK
B40r3-61 133 SEK
B40r.375-72332 SEK
D7406_72_026 159 SEK
A40r4.5-125 435 SEK
E7383_48_0610 SEK
A40r4.5-249 127 SEK
A40r4.5-3613 248 SEK
B40r2.75-6844 SEK
A26091_36_05 361 SEK
B40r4-245 249 SEK
A20r2.375-363 763 SEK
A20r2.125-363 290 SEK
A20r.875-721 226 SEK
A15018_48_07 066 SEK
A20024_72_012 751 SEK

Vanliga frågor

What factors should I consider while choosing an alloy steel rod stock?

  • Understand required mechanical properties such as tensile strength, yield strength, hardness, toughness, and wear resistance.
  • Consider alloy compositions like carbon, manganese, chromium, nickel, molybdenum, vanadium, etc.
  • Determine operating conditions such as temperature, pressure, corrosion, abrasion, impact and fatigue.
  • Choose the appropriate diameter and length.
  • Assess compatibility with machining, welding or heat treatment.
  • Evaluate overall cost, including purchase, machining, fabrication and maintenance.
  • Ensure availability from suppliers in required quantities and sizes.
  • Check compliance with ASTM, AISI or SAE standards.

How do I clean and maintain these rod stocks?

  • Regularly inspect for damage, wear or corrosion.
  • Clean with mild detergent and water, then dry thoroughly.
  • Apply rust inhibitor or protective coating.
  • Use suitable lubricant for moving parts.
  • Förvara i ett torrt, välventilerat utrymme.

When should I replace these rod stocks?

  • Visible damage such as cracks, dents or deformations.
  • Excessive wear leading to dimensional inaccuracies or reduced performance.
  • Corrosion compromising surface integrity or causing pitting and rusting.
  • Performance no longer meeting required standards.
  • Safety concerns in critical applications or high-risk environments.

Vi är här för att hjälpa!

Letar du efter en del som inte finns här?