ENERPAC Hydrauliska slangkopplingar

Enerpac erbjuder olika hydrauliska kopplingar, såsom reducerare, kopplingar, kopplingar och T-stycken, som används för att tillhandahålla säkra och läckagesäkra slanganslutningar.

Filter

Enerpac hydraulic hose fittings are ideal for connecting hydraulic hoses, components, cylinders, power sources, gauges and tubes in hydraulic systems to ensure safe and leak-free connection. These fittings are used in the oil & gas, construction, manufacturing and agriculture industries.
ENERPAC -

Hydrauliska slangkopplingar i FZ-serien

StilModellUtloppstypDimension ADimension BDimension CDimension DInloppsstorlekInloppstypUtloppsstorlekPris (ex moms)
AFZ1660NPTF hona1.56 "0.88 "3/8 "-18 NPTF3/8 "-18 NPTF3 / 8 "NPTF hane3 / 8 "2 669 SEK
BFZ1616NPTF hona0.94 "1.3 "3/8 "-18 NPTF3/8 "-18 NPTF3 / 8 "NPTF hane3 / 8 "2 010 SEK
CFZ1612NPTF hona1.77 "1"3/8 "-18 NPTF-3 / 8 "NPTF hona3 / 8 "1 678 SEK
DFZ1614NPTF hona1.13 "1"3/8 "-18 NPTF3/8 "-18 NPTF3 / 8 "NPTF hona3 / 8 "1 310 SEK
EFZ1615NPTF hona1.13 "1"3/8 "-18 NPTF1/4 "-18 NPTF3 / 8 "NPTF hona1 / 4 "1 583 SEK
FFZ1625NPTF hona1.88 "1.14 "1/2 "-18 NPTF3/8 "-18 NPTF1 / 2 "NPTF hona3 / 8 "2 217 SEK
GFZ1610NPTF hona1.38 "0.88 "3/8 "-18 NPTF-3 / 8 "NPTF hona3 / 8 "1 526 SEK
HFZ1605NPTF hona1.13 "0.75 "1/4 "-18 NPTF1/4 "-18 NPTF1 / 4 "NPTF hona1 / 4 "863 SEK
IFZ1630NPTF hane0.86 "3 / 4 "1/4 "-18 NPT3/8 "-18 NPT1 / 4 "NPTF hona3 / 8 "567 SEK
JFZ1634NPTF hane1.69 "1 1 / 8 "3/8 "-18 NPT1/2 "-14 NPT1 / 2 "NPTF hona3 / 8 "1 115 SEK
KFZ1633NPTF hane1.69 "1 1 / 8 "1/4 "-18 NPT1/2 "-14 NPT1 / 2 "NPTF hona1 / 4 "1 428 SEK
LFZ1617NPTF hane1.47 "0.75 "3/8 "-18 NPTF3/8 "-18 NPTF3 / 8 "NPTF hane3 / 8 "852 SEK
MFZ1055NPTF hane1.44 "7 / 8 "1/4 "-18 NPT3/8 "-18 NPT3 / 8 "NPTF hona1 / 4 "942 SEK
NFZ1608NPTF hane1.5 "0.63 "1/4 "-18 NPTF1/4 "-18 NPTF1 / 4 "NPTF hane1 / 4 "826 SEK
StilModellPris (ex moms)
ATHQ712T30 338 SEK
ATHQ702T11 339 SEK
ENERPAC -

Koppling Asm

ModellArtikelPris (ex moms)
AH652CP4HAQ2 200 SEK

Vanliga frågor

How to install these Enerpac hydraulic fittings?

  • Cut the hydraulic hose to the desired length using a hose-cutting tool, ensuring a clean and straight cut.
  • Select the appropriate hydraulic hose fitting for your application, considering size, type and thread compatibility.
  • Lubricate the threads and the inside of the fitting with a compatible hydraulic assembly lubricant or light oil.
  • Align the fitting with the end of the hydraulic hose and hand thread it into place, ensuring proper engagement.
  • Use a wrench or suitable hydraulic fitting tool to securely tighten the fitting.
  • Perform a visual inspection to check for correct alignment, seating and absence of leaks, damage or misalignment.

What are the main types of hydraulic hose fittings?

  • O-ring fittings: These fittings use a rubber O-ring for secure sealing.
  • Mated angle fittings: They have a cone-shaped seat and connect at a specific angle for a proper fit.
  • Threaded fitting: They feature external or internal threads for connecting and securing hydraulic hoses.

Hur dimensioneras hydrauliska kopplingar?

Hydraulic fittings are sized based on the diameter of the hose or tubing they are designed to connect.

What factors need to be considered while selecting hydraulic hose fittings?

  • Slangstorlek
  • Tryckklassificering
  • Tråd typ
  • Anslutningsstil
  • Kompatibilitet

Vi är här för att hjälpa!

Letar du efter en del som inte finns här?