Functional Devices RIBXK420-20 current sensor is designed for precision current monitoring and control in manufacturing, energy and automation sectors. It is used in HVAC systems and industrial machinery to prevent overloads and potential equipment damage.
Funktioner:
- It features a solid core design, ensuring robust and stable current sensing in various applications.
- This RIB current sensor is analogue, providing precise and continuous monitoring capabilities.
- It has a 4 - 20mA output range, offering a standardised signal for seamless integration into control systems.
- This RIB current sensor is equipped with wire leads, allowing easy installation and connection.
Vanliga frågor och svar:
Q. What is the operating current rating of Functional Devices RIBXK420-20 current sensor?
A. It has operating currents ranging from 0 to 20A.
Q. How should I carry this current sensor for transportation?
A. Handle the sensor with care during transportation. Use the original packaging if available, or secure it in a padded container to prevent any physical damage. Avoid exposing it to extreme temperatures or excessive vibration.
Q. What maintenance is required for Functional Devices RIBXK420-20 sensor?
A. Regularly inspect the sensor for any signs of damage or wear. Clean the surface if necessary, and check connections for tightness. Periodic calibration may be required for optimal performance.