Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip? EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2" (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time. For added security, U-Loc? handle comes with a cylinder lock and key set or accepts an optional padlock. Haz-Alert? reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight. Patented SpillSlope? galvanized steel shelves direct spills to back and bottom of a leakproof 2" (51-mm) bottom sump. They adjust on 3" (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy / polyester powder-coat finish provides excellent chemical resistance. All cabinets are FM approved and come with a ten-year warranty. Self-closing models also meet NFPA1 and the International Fire Code. They shut and latch automatically when a fusible link melts at 165?F (74?C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents. Made from melamine resin laminated chipboard, this removable base cover serves to conceal the integrated transport base on the cabinet. Prevent dust and debris from collecting underneath the cabinet, or create a seamless flush-to-floor attractive presentation.
Funktioner:
- Lägg till ett avtagbart lock för att dölja integrerad transportbas på EN-skåp
- Made from melamine resin laminated chipboard
- Fits cabinet No. 22603