Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip? EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2" (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time. For added security, U-Loc? handle comes with a cylinder lock and key set or accepts an optional padlock. Haz-Alert? reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight. Patented SpillSlope? galvanized steel shelves direct spills to back and bottom of a leakproof 2" (51-mm) bottom sump. They adjust on 3" (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy / polyester powder-coat finish provides excellent chemical resistance. All cabinets are FM approved and come with a ten-year warranty. Self-closing models also meet NFPA1 and the International Fire Code. They shut and latch automatically when a fusible link melts at 165?F (74?C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents. Made from textured, durable powder-coated steel, this removable base cover serves to conceal the integrated transport base on the cabinet. Prevent dust and debris from collecting underneath the cabinet, or create a seamless flush-to-floor attractive presentation.
Funktioner:
- Add a removable cover to conceal integrated transport base on EN cabinets
- Made from textured, durable powder-coated