REELCRAFT 7850 ELP Slangupprullare, innerdiameter 1/2 tum, 300 psi, slanglängd 50 fot | BT8BRY

REELCRAFT 7850 ELP slangrulle, innerdiameter 1/2 tum, 300 psi, slanglängd 50 fot

Artikel: BT8BRY Modell: 7850 ELP
11 416 kr /enhet
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelSlangvinda
SlangJa
Slang slutar3/8 "NPT (M)
Slang-ID1 / 2 "
Slanglängd50ft.
Slang utanför Dia.0.75 "
Inlopp1/2 "NPT (F)
Max. Temp.150 grader F.
Classic Outlet1/2 "NPT (F)
Tryck300 psi
Vikt64 kg

Produktinformation:

,The Reelcraft Series 7000 spring retractable hose reel is very robust and ideal for the most demanding applications. The base and guide arm are constructed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength., , ,Extra protection – Reels feature a steel enclosure that offers an additional level of protection for the hose from potentially harmful foreign debris. The steel cover can be removed from either side of the reel to allow access to the majority of serviceable parts., ,Individually powder-coated steel components provide maximum protection from premature corrosion, ,Inlet hose is plumbed into the base to eliminate the risk of stress on the swivel, ,Low-pressure 1/2 in. x 50 ft. PVC hose included; hose is for air or water service only, ,Guide arm adjusts to seven positions, ,Base plate, upright, and guide arm are constructed from 11 gauge steel; the spool is 16 gauge steel, ,Additional Series 7000 spring retractable hose reel models include stainless steel, controlled return, enclosed, twin hydraulic, fuel delivery, pressure wash, and gas/cable welding, ,Made in the USA, ,

Produktvarianter

ProduktModellArtikelSlang inuti Dia.LagerVäxeltypSlanglängdSlangmaterialSlang utanför Dia.Husets materialPris
REELCRAFT UR7850 OLB 1 Slangrulle 1/2 tum 50 fot längd 300 Psi 150f | AA4MBF 12U316 UR7850 OLB 1Slangvinda1 / 2 "FettfriVårens återkomst50ft.--Stål16 945 kr
REELCRAFT UR7925 OLB 1 Slangrulle 3/4 tum 25 fot längd 300 Psi 150f | AA4MBG 12U317 UR7925 OLB 1Slangvinda3 / 4 "FettfriVårens återkomst25ft.--Stål19 036 kr
REELCRAFT PW7600 OHP1 Slangupprullare 3/8 tum 50 fotlängd 4 Psi | AB500DGB 9CAG2 PW7600 OHP1Slangvinda3 / 8 "Permanent smordVårens återkomst50ft.--Stål10 429 kr
REELCRAFT F7925 OLP1 Slangupprullare 3/4 tum 25 fotlängd 250 Psi 150f | AB9DGE 2CAH8 F7925 OLP1Slangvinda3 / 4 "Permanent smordVårens återkomst25ft.Syntetiskt gummi--9 719 kr
REELCRAFT 7650 OLP1 Slangrulle Industriell 3/8 tum 50 fotlängd | AC4DVY 2Z864 7650 OLP1Slangvinda3 / 8 "Permanent smordVårens återkomst50ft.PVC--7 701 kr
REELCRAFT 7850 OLP1 Slangupprullare Industriell 1/2 tum 50 fotlängd | AC4DVZ 2Z865 7850 OLP1Slangvinda1 / 2 "Permanent smordVårens återkomst50ft.PVC--8 357 kr
REELCRAFT 7600 OHP1 Slangrulle Industrial 3/8 tum 5000 psi | AD8PRP 4LMJ1 7600 OHP1Slangvinda3 / 8 "Permanent smordVårens återkomst50ft.---10 990 kr

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

REELCRAFT 7850 ELP slangrulle, innerdiameter 1/2 tum, 300 psi, slanglängd 50 fot
11 416 kr /enhet