REELCRAFT EA32112 M10A Motordriven slangupprullare, Premium Duty, 115V AC, 1/2 tum x 200 fot Storlek | CJ6RYY

REELCRAFT EA32112 M10A Motordriven slangupprullare, Premium Duty, 115V AC, 1/2 tum x 200 fot. Storlek

Artikel: CJ6RYY Modell: EA32112 M10A
14 372 kr /enhet
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelElektrisk slangupprullare

Produktinformation:

,Reelcraft's Series 30000 hose reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. The all-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life. The Series 30000 vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control., , ,Hose replacement made easy – the gooseneck can easily be removed to simplify adding long lengths of hose to the reel., ,Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion., ,Motor options – Multiple motor options provide an easy method to rewind long lengths of hose., ,Model is supplied with a 115 V AC motor., ,Made in USA, ,

Produktvarianter

ProduktModellPris
REELCRAFT EH37118 L12D Motordriven slangupprullare, Premium Duty, 12V DC, 1 tum x 100 fot Storlek | CJ6RYZ EH37118 L12D15 514 kr
RFQ

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

REELCRAFT EA32112 M10A Motordriven slangupprullare, Premium Duty, 115V AC, 1/2 tum x 200 fot. Storlek
14 372 kr /enhet