SCHNEIDER ELECTRIC Nuvarande transformator Tesys T


Schneider Electric current transformer Tesys T measure electrical currents accurately and safely. They are utilised in switchgear panels, motor control centers and power distribution systems. These current transformers (CTs) step down high currents to manageable levels for measurement and prote...ction purposes. Läs mer

Filter
StilModellPris (ex moms)
A
LT6CT1001
6 944 SEK
B
LT6CT2001
5 907 SEK
C
LT6CT4001
13 954 SEK

Arbetsmekanism

  • A current transformer operates by utilising electromagnetic induction principle. Its primary winding, connected to the electrical circuit of interest, generates a magnetic field proportional to the primary current.
  • This changing magnetic field induces a voltage in the secondary winding, transforming high primary currents into accurately measurable secondary currents for monitoring and safeguarding electrical systems like the TeSys T motor controller.

Funktioner

  • These current transformers offer high accuracy and precision, enabling precise current monitoring and dependable protection of electrical systems.
  • They are equipped with multiple secondary windings, facilitating compatibility with various monitoring & control devices and enhancing flexibility in system design.
  • These compact current transformers allow easy integration into confined electrical panels and tight spaces.
  • De kan användas vid temperaturer upp till 122 grader F.
  • These current transformers have a transformer ratio of 100/1.

Vanliga frågor

Are these current transformers suitable for high voltage applications?

These current transformers have a rated insulation voltage of 690V, making them suitable for a wide range of applications, including those with moderate to high voltages.

How do these Schneider Electric TeSys T current transformers differ from other CTs?

These current transformers are specifically designed for compatibility with Schneider Electric's TeSys T motor controller, ensuring seamless integration and optimised performance in motor control applications.

Vi är här för att hjälpa!

Letar du efter en del som inte finns här?