Eaton EBM121 distribution board is suitable for installing MCBs, RCBOs, RCCBs, control devices & fuse modules in automated facilities, power plants and manufacturing sites. This distribution board protects MCBs against external environments and unauthorised access.
Funktioner:
- It features a removable main busbar, allowing the user to install MCBs with ease and precise order.
- It has a welded case end and a steel enclosure for protection against accidental blows.
- It features an IP4X-rated design for protecting against water splashes from any direction.
- It has a door barrel lock for preventing unwanted access.
- It also has a door padlocking kit for maximising security against unauthorised access.
Kompatibla tillbehör:
- Eaton effektbrytare: These circuit breakers can be installed into this distribution board for preventing any damage.
Vanliga frågor och svar:
Q. How to install / connect MCBs inside Eaton EBM121 distribution board?
A. This distribution board has tin-plated busbar system for connecting the MCBs. The MCBs can be quickly fixed onto / removed from the busbar.
F. Är denna Eaton EBM121-distribution benägen att bäras med tiden?
A. This distribution board features an epoxy-polyester coating for minimising wear & damage against highly damp and abrasive environments.
Q. Is Eaton EBM121 distribution board shockproof?
A. Yes, this distribution board has protection against touching live parts and wires for safety.