REELCRAFT EA38106 M12D slangrulle, innerdiameter 1/2 tum, 5000 Psi, slanglängd 100 fot

Artikel: BT7CLF Modell: EA38106 M12D
13 275 kr /enhet
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelHand vevslangsrulle

Produktinformation:

,Reelcraft's Series 30000 hose reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life. The Series 30000 vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control., , ,Hose replacement made easy – the goose neck can easily be removed to simplify adding long lengths of hose to the reel., ,Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion., ,Motor options – Multiple motor options provide an easy method to rewind long lengths of hose., ,

Produktvarianter

ProduktModellArtikelSlang utanför Dia.VäxeltypFinishInloppLängdMax. Temp.Max. Temp. Räckvidd (F)Pris
REELCRAFT CA32122 L1 Slangupprullare vev 1/2 tum Id x 400 fot | AB9DGG 2CAJ1 CA32122 L1Slangvinda-HandvevPulverlackat-35 "-250 grader F4 273 kr
REELCRAFT EA33128 L12D1 Slangupprullningsmotor Driven 3/4 tum Id x 275 fot | AB9DGJ 2CAJ3 EA33128 L12D1Slangvinda-MotorPulverlackat-20.25 "-250 grader F15 772 kr
REELCRAFT CA38106 M 1 slangupprullare 3/8 tum Id x 140 fot 4500 psi | AD8ETM 4JNC9 CA38106 M 1Slangvinda-HandvevPulverlackat-17.75 "-400 grader F6 608 kr
REELCRAFT CA32128 L1 Slangupprullare Kraftig vevdrift | AD8PRF 4LMG6 CA32128 L1Slangvinda-HandvevPulverlackat-40 "-250 grader F7 217 kr
REELCRAFT CA38112 M1 Högtrycksbricka för rullar | AD8WFC 4NB24 CA38112 M1Slangvinda-HandvevPulverlackat-17.75 "-400 grader F6 294 kr
REELCRAFT CA32112 M1 Rullslang 3000 Psi | AE2RBV 4Z934 CA32112 M1Slangvinda-HandvevHållbart pulverlack-25 "-250 grader F5 888 kr
REELCRAFT EA32118 M12D1 Rullslang | AE7KXP 5Z339 EA32118 M12D1Slangvinda-MotorPulverlackat-23.625 "-250 grader F16 258 kr

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

REELCRAFT EA38106 M12D slangrulle, innerdiameter 1/2 tum, 5000 Psi, slanglängd 100 fot
13 275 kr /enhet