Justrite Cylinder Storage cabinets for 16 Vertical 20 to 33 Lb. Cylinders (model 23011) provide upright storage of liquid propane gas (LPG) gas cylinders. It safely holds sixteen 20 or 33 lb (9 or 15 kg) vertical LPG cylinders with exterior dimensions of 65 x 60 x 32 in (1651 x 1524 x 813 mm). As one of three vertical LPG cylinder storage options and nine modular styles for comprehensive vertical and horizontal storage solutions, model 23011 includes 2 doors and 2 shelves. Gas cylinder storage lockers from Justrite are ideal for those seeking a long-term, trusted, one-and-done investment in a proven product with superior design and manufacturing considerations. These cylinder lockers from Justrite are extremely durable and easy-to-use. Welded security lug-on front panel door accepts a padlock (not included) for extra protection from tampering. Heavy gauge 0.065 (1.65mm) 100% welded aluminum mesh and extruded (not formed) frame add rigidity. Ventilated designs prevent buildup of dangerous gases. Justrite cylinder lockers do not rust, corrode, or discolor. All our gas cylinder storage cages have an exclusive solid aluminum roof panel that slants toward the back to shed water and ice. They feature raised floor panels for added support, to prevent cylinders from resting in puddles. Justrite lockers ship fully assembled for easier setup. Our customers use model 23011 to remain in compliance with NFPA 58, CSA-B149.2 and OSHA 1910.253 regulations, and more. Each locker includes four warning labels for added precautions and safety, and are supplied with chains to secure each cylinder from falling over. Justrite gas cylinder lockers are available across a range of horizontal, vertical and combination options to meet the precise spatial and compliance needs for a range of situations. Eleven modular styles provide an efficient, attractive solution to expand multi-cabinet storage. When you're storing or transporting liquid petroleum gas (LPG), it's crucial that your facility or vehicle comply with local codes, regional requirements, commercial regulations, and recommendations from fire departments. Liquid petroleum gas (LPG) has a wide range of industrial and residential applications, from gas welding to thermo applied coatings, furnaces, and more. But this substance is also extremely flammable in storage and transit, with the potential to ignite in room temperature air. Handling this substance requires extreme caution, with absolutely no room for error. The gas is odorless in its natural state, which means that a deadly accident can happen with no warning during storage or transport.
Funktioner:
- Storleken för stora 33 lb (8 gal) flaskor för flytande petroleumgas (LPG) och kan även rymma mindre 20 lb (5 gal) användningsfall
- Safely holds sixteen 20 or 33 lb (9 or 15 kg) liquid petroleum gas cylinders with exterior dimensions of 65 x 60 x 32 in (1651 x 1524 x 813 mm), stored vertically
- Lättviktsmaterial (66 % lättare än ) minskar frakt- och transportkostnaderna
- Rejäl takpanel som sluttar bakåt för att fälla vatten och is
- Förborrade ankarhål i varje hörn som accepterar 1/2" eller 12 mm ankarbultar (ingår ej)
- I enlighet med NFPA 58 LP Gas Code 8.4.2.1, 6.19.4.2; CSA International B149.2.5.1.7, B149.2 5.5.2.1(c); OSHA 1910.253