Funktioner:
- This micrometer torque wrench features a torque range of 50 to 250 ft-lb, providing versatility for a wide range of tightening applications.
- It offers clockwise accuracy of +/-4% and counterclockwise accuracy of +/-6%, ensuring precise torque application in both directions for reliable results.
- This Proto JH7-6014C torque wrench has an ergonomic handle design made of alloy steel, offering comfortable grip and control during use.
- It features alloy steel construction with chrome finish, enhancing durability and longevity.
- This Proto torque wrench features torque adjustability and factory-set torque settings, ensuring ease of use and eliminating the need for manual adjustment.
- It comes with a blow-molded box for convenient storage and transportation.
Kompatibla tillbehör:
- Proto JH7-18B Interchangeable Torque Wrench Head: It is compatible with a torque wrench, enabling seamless interchangeability and precise torque application across a range of fastener sizes and types, enhancing flexibility and efficiency in tightening tasks.
Vanliga frågor och svar:
Q. Can I use extensions with this torque wrench?
A. Yes, you can use extensions with the torque wrench to reach fasteners in tight spaces.
Q. How do I maintain this interchangeable head torque wrench?
A.
- Clean and lubricate it regularly to prevent buildup and ensure smooth operation.
- Store it in a dry environment to avoid corrosion and damage.
- Periodically inspect for wear or damage to ensure safe and reliable use.
Q. How do I know when the desired torque is reached?
A. This Proto interchangeable head torque wrench has a mechanism that provides a tactile or audible indication, such as a click or a noticeable change in resistance when the preset torque is reached.
Q. What are the factors to consider while choosing this Proto JH7-6014C torque wrench?
A. Major factors include torque range, drive size, accuracy, material and finish, handle design, torque adjustability, visual and audible indicators and included accessories for optimal performance.