REELCRAFT D9450 OLPBW slangrulle, innerdiameter 1 tum, 250 psi, slanglängd 50 fot

Artikel: BT7FJE Modell: D9450 OLPBW
18 646 kr /enhet
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelSlangvinda
StyrvalspositionBottenvind
SlangJa
Slang slutar3/4 "NPT (M)
Slang-ID1"
Slanglängd50ft.
Slang utanför Dia.1.375 "
Inlopp1 "NPT (F)
Max. Temp.150 grader F.
Classic Outlet1 "NPT (F)
Tryck250 PSI
Vikt157 kg

Produktinformation:

,Reelcraft’s Series D9000 hose reels offer the greatest amount of stability. Ideal for permanent service or plant work areas. A durable baked-on powder coat finish produces a rugged corrosion-resistant product suitable for a wide variety of heavy-duty applications. Contact Reelcraft for top wind and side wind hose guide models. *Includes non-greaseable bushings/bearings; not intended for mobile applications., , ,Substantial base frame – The full-width frame has the greatest amount of mounting area and overall strength of reels within its class., ,Full flow stress-free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to ensure maximum service life., ,Robust latching mechanism – Latch and ratchet are made of heavy-duty cast aluminum with substantial surface area to limit the opportunity for premature wear., ,Reels are shipped in the bottom wind position with right-hand inlet., , ,NOTE:, Reelcraft Series 9000 reels only ship LTL. Small parcel shipments are not available for this model.,

Produktvarianter

ProduktModellSlanglängdLagerTullbetygSlang utanför Dia.Husets materialInloppSpärrMax. TryckPris
REELCRAFT URD9350 OLBBW 1 slangrulle 3/4 tum 50 fotlängd 300 psi 150f | AA4MBH 12U318 URD9350 OLBBW 150ft.FettfriTung dubbel piedestal, industriell-Stål-Standard300 psi25 875 kr
REELCRAFT D9399 OLPBW1 Slangupprullare 3/4 tum 100 fotlängd 250 Psi | AB9DGC 2CAH6 D9399 OLPBW1100ft.Permanent smord----Vibrationssäker, självlåsande250 psi22 548 kr
REELCRAFT D9450 OLPBW1 Slangupprullare 1 tum 50 fotlängd 250 Psi 150f | AB9DGD 2CAH7 D9450 OLPBW150ft.Permanent smord----Vibrationssäker, självlåsande250 psi19 127 kr
REELCRAFT D9375 OLPBW1 Slangupprullare 3/4 tum 75 fotlängd 250 psi 150f | AD8VYE 4NA94 D9375 OLPBW175ft.Permanent smord----Vibrationssäker, självlåsande250 psi17 675 kr
REELCRAFT D9300 OLSBW1 Slangupprullare 3/4 tum 75 fotlängd 500 psi 210f | AD8WFH 4NB29 D9300 OLSBW175ft.Permanent smordHeavy Duty-Rostfritt stål-Vibrationssäker, självlåsande500 psi37 997 kr
REELCRAFT D9399 OLPBW slangupprullare, innerdiameter 3/4 tum, 250 psi, slanglängd 100 fot | AY9WVQ D9399 OLPBW100ft.--1.075 "-3/4 "NPT (F)--21 369 kr
REELCRAFT E9100 OHPBW Ultimate Duty slangrulle, 3/8 tum x 75 fot | BT6DHA E9100 OHPBW75ft.--0.73 "-1/2 "NPT (F)--19 575 kr
RFQ

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

REELCRAFT D9450 OLPBW slangrulle, innerdiameter 1 tum, 250 psi, slanglängd 50 fot
18 646 kr /enhet