AKRO-MILS 30220 Akrobins Plastförvaringskärl


Akro-Mils 30220 Series stack and hang bins are used for storing and organising inventory items in offices & commercial spaces. They are available in black, clear, yellow, stone, red, blue & green colours and have a unique design that allows them to be stacked on top of each other or hung from l...ouvred panels or rails.Läs mer

Filter
Höjd: 3 "till 4" , Innerhöjd: 2 13 / 16 " , Innerlängd: 6 3 / 4 " , Inre bredd: 3 7 / 16 " , Längd: 6 "till 8" , Lastkapacitet: 10 lb. , Material: Industriell kvalitet polymer , Antal delningsplatser långa: 1 , Ytterhöjd: 3" , Ytterlängd: 7 3 / 8 " , Yttre bredd: 4 1 / 8 " , Bredd: 4 "till 5"
StilModellFärgförpackning AntalPris (ex moms)
A
30220SVART
Svart2452 SEK
B
30220BLÅ
Blå2452 SEK
C
30220SKLAR
Rensa2451 SEK
D
30220GREEN
Grön2452 SEK
E
30220RED
Red2452 SEK
F
30220STEN
Sten2452 SEK
G
30220YELLO
Gul2452 SEK

30220 Akrobins Plastförvaringskärl

Akro-Mils 30220-seriens staplings- och hängkärl används för att lagra och organisera inventarier på kontor och kommersiella utrymmen. De finns i svarta, klara, gula, sten, röda, blå & gröna färger och har en unik design som gör att de kan staplas ovanpå varandra eller hängas på jalusipaneler eller skenor.

Funktioner

  • Akro-Mils 30220 Series stack and hang bins feature industrial-grade polymer construction and a full-width hanger lip to support heavy loads.
  • They have a wide stacking ledge for stacking multiple bins and an anti-slide stop for stability and spill prevention.
  • These heavy-duty storage bins have reinforced side ribs and a honeycomb bottom design to prevent spreading when stacked.

Kompatibla tillbehör

  • Akro-Mils 29301 Korthållare: This holder helps in easy identification of these hang bins.
  • Akro-Mils 30211CRY Bin Lock: This clear lid limits environmental contamination.
  • Akro-Mils 30148 Bin Rail: This rail can be used to mount these bins on walls.

Vanliga frågor

Hur rengör man dessa papperskorgar?

These bins can be easily cleaned with soap and water. A mild solvent or detergent is suitable for removing tough stains or residues. Avoid using abrasive materials or harsh chemicals that can damage the bins.

What are the safety precautions to prevent these bins from cracking or breaking?

To prevent these bins from cracking or breaking, avoid exposing them to extreme temperatures or direct sunlight for extended periods. Do not overload the bins or use them for purposes other than their intended use.

How often should I inspect the bins?

Inspect them before & after each use and replace any damaged or worn-out bins immediately to prevent accidents or injuries.

Vi är här för att hjälpa!

Letar du efter en del som inte finns här?