Dayton 3VE49 oil-fired torpedo heater is a portable heating unit that runs on diesel, kerosene or fuel oil. It is suitable for workshops, construction sites, garages and other outdoor or industrial settings to provide temporary heat.
Funktioner:
- It features a direct-fired portable design, ensuring easy transportability to various work sites.
- This oil-fired torpedo heater has a heating capacity output of 75000 BTUh, delivering powerful heat for larger areas.
- It has a 5-gallon tank capacity, providing extended heating durations before refilling.
- This torpedo heater includes a direct spark ignition system powered by electricity, ensuring reliable startup.
- It has a built-in air pressure gauge, ensuring optimal performance and efficiency.
- This 3VE49 torpedo heater offers thermal overheat protection with manual reset, enhancing safety during operation.
- It includes a flame-out sensor, automatically shutting off the heater in case of flame failure.
- This Dayton 3VE49 oil-fired torpedo heater comes with a unit-mounted thermostat, allowing users to adjust temperature settings for customised comfort.
- It further features a NEMA plug configuration of 5-15P, facilitating easy connection to power sources.
Kompatibla tillbehör:
- Eagle UI-50-SB Type I Safety Can: It securely stores flammable liquids, ensuring compliance with regulations, safe transport and emergency preparedness in various industrial and commercial settings.
Vanliga frågor och svar:
Q. What safety precautions should I take when using Dayton oil-fired torpedo heater?
A.
- Ensure proper ventilation to prevent carbon monoxide buildup.
- Håll värmaren borta från brandfarliga material och brännbara ämnen.
- Regularly inspect the unit for signs of damage, wear or malfunction.
- Do not leave the heater unattended while in use. and keep children and pets away from the heater to prevent accidents.
- Store fuel in a safe and secure location.
Q. Does this Dayton 3VE49 oil-fired torpedo heater come with safety features?
A. Yes, it includes safety features such as automatic shut-off, thermal overheat protection and flame-out sensor to ensure safe operation.
Q. What accessories are included with this oil-fired torpedo heater?
A. It includes built-in features such as an air pressure gauge and LED failure indicator light, enhancing monitoring and diagnostic capabilities for optimal performance and safety.