REELCRAFT CA30118 L Handvevslangupprullare, kraftigt

Artikel: BT6UNL Modell: CA30118 L
4 698 kr /enhet
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelHand vevslangsrulle

Produktinformation:

,Reelcraft Series 30000 reels are designed for rugged, heavy-duty applications requiring long lengths of hose and large storage capacity. All-bolted unitized construction with no welds to fatigue, a heavy gauge steel frame, spool, and drum ensure the longest service life. ,NOTE: Reel is used for storage of hose only and will not allow fluid to flow while still on the reel. The hose must be removed from the reel to be connected and used., , ,Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion., ,Reinforced steel – The robotically welded steel base offers maximum strength and consistent quality., ,Hose replacement made easy – the gooseneck can easily be removed to simplify adding long lengths of hose to the reel., ,Easy to add tension – The T-handle tensioning device allows proper tension to be applied to the spool to eliminate the free spooling of the reel., ,

Produktvarianter

ProduktModellArtikelSlang utanför Dia.VäxeltypFinishInloppLängdMax. Temp.Max. Temp. Räckvidd (F)Pris
REELCRAFT CA32122 L1 Slangupprullare vev 1/2 tum Id x 400 fot | AB9DGG 2CAJ1 CA32122 L1Slangvinda-HandvevPulverlackat-35 "-250 grader F4 273 kr
REELCRAFT EA33128 L12D1 Slangupprullningsmotor Driven 3/4 tum Id x 275 fot | AB9DGJ 2CAJ3 EA33128 L12D1Slangvinda-MotorPulverlackat-20.25 "-250 grader F15 772 kr
REELCRAFT CA38106 M 1 slangupprullare 3/8 tum Id x 140 fot 4500 psi | AD8ETM 4JNC9 CA38106 M 1Slangvinda-HandvevPulverlackat-17.75 "-400 grader F6 608 kr
REELCRAFT CA32128 L1 Slangupprullare Kraftig vevdrift | AD8PRF 4LMG6 CA32128 L1Slangvinda-HandvevPulverlackat-40 "-250 grader F7 217 kr
REELCRAFT CA38112 M1 Högtrycksbricka för rullar | AD8WFC 4NB24 CA38112 M1Slangvinda-HandvevPulverlackat-17.75 "-400 grader F6 294 kr
REELCRAFT CA32112 M1 Rullslang 3000 Psi | AE2RBV 4Z934 CA32112 M1Slangvinda-HandvevHållbart pulverlack-25 "-250 grader F5 888 kr
REELCRAFT EA32118 M12D1 Rullslang | AE7KXP 5Z339 EA32118 M12D1Slangvinda-MotorPulverlackat-23.625 "-250 grader F16 258 kr

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

REELCRAFT CA30118 L Handvevslangupprullare, kraftigt
4 698 kr /enhet