REELCRAFT DP7600 OMP Dubbel piedestal slangrulle, innerdiameter 3/8 tum, 3000 Psi, slanglängd 50 fot | BT6DGP

REELCRAFT DP7600 OMP Dubbel piedestal slangrulle, innerdiameter 3/8 tum, 3000 Psi, slanglängd 50 fot

Artikel: BT6DGP Modell: DP7600 OMP
9 440 kr /enhet
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelSlangvinda
SlangNej
Slang-ID3 / 8 "
Slanglängd50ft.
Slang utanför Dia.0.69 "
Inlopp1/2 "NPT (F)
Max. Temp.210 grader F.
Classic Outlet1/2 "NPT (F)
Tryck3000 psi
Vikt45 kg

Produktinformation:

,Reelcraft’s compact dual pedestal Series DP7000 hose reel features an innovative, non-welded, interlocking base. Independent testing to military standards has proven the reel stands up to heavy vibration, which makes them especially strong and ideal for truck-mounted applications. The superbly engineered dual pedestal base and guide arm are structurally reinforced. An all-steel construction and a baked-on powder coat finish combine to produce a rugged corrosion-resistant product suitable for a wide variety of heavy duty applications., , ,Reinforced steel – Steel guide arm and dual pedestal base are stamped with ribs and gussets to ensure maximum strength and lightest possible weight. The interlocking base eliminated the need for welds increasing the strength while utilizing fewer parts., ,Superior latch spring design – The torsions style latch spring life far exceeds that of conventional coil springs., ,Long life drive spring – Declutching arbor eliminates reverse spring winding, and torsions latch spring is virtually unbreakable. High quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life., ,Made in USA, ,

Produktvarianter

ProduktModellMax. Temp.SlangSlang slutarClassic OutletTotal breddTryckTätningstypViktPris
REELCRAFT DP7650 OLP1 Slangupprullare 3/8 tum 50 fotlängd 300 Psi 150f | AB9DFX 2CAG5 DP7650 ​​OLP1150 grader F-1/4 "(M) NPT-8"-AFLAS-8 986 kr
REELCRAFT DP7850 OLP1 Slangupprullare 1/2 tum 50 fotlängd 300 Psi 150f | AB9DFY 2CAG6 DP7850 ​​OLP1150 grader F-3/8 "(M) NPT-8"-AFLAS-9 156 kr
REELCRAFT DP7850 OMP1 Slangupprullare 1/2 tum 50 fotlängd 2000 Psi | AB9DFZ 2CAG7 DP7850 OMP1210 grader F-1/2 "(M) NPT-9"-AFLAS-14 015 kr
REELCRAFT DP7650 OHP1 Slangupprullare 3/8 tum 50 fotlängd 4000 Psi | AB9DGA 2CAG8 DP7650 OHP1210 grader F-1/4 "(M) NPT x 1/2" (M) NPT-8"-Neopren-14 037 kr
REELCRAFT DP7850 OLP slangupprullare med dubbla piedestaler, innerdiameter 1/2 tum, 300 psi, slanglängd 50 fot | AM6YZY DP7850 ​​OLP210 grader F.Ja3/8 "NPT (M)1/2 "NPT (F)-300 psi-53 kg9 440 kr
RFQ
REELCRAFT DP7850 OMP dubbel slangupprullare, innerdiameter 1/2 tum, 3000 psi, slanglängd 50 fot | AM6YZZ DP7850 OMP210 grader F.Ja1/2 "NPT (M)1/2 "NPT (F)-3000 psi-64 kg12 338 kr
RFQ
REELCRAFT DP7650 OHP slangupprullare med dubbla piedestaler, innerdiameter 3/8 tum, 4800 psi, slanglängd 50 fot | AM6ZAA DP7650 OHP210 grader F.Ja1/4 "NPT (M)3/8 "NPT (F)-4800 psi-65 kg13 611 kr
RFQ

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

REELCRAFT DP7600 OMP Dubbel piedestal slangrulle, innerdiameter 3/8 tum, 3000 Psi, slanglängd 50 fot
9 440 kr /enhet