REELCRAFT HD78065 OMP Slangupprullare, innerdiameter 1/2 tum, 3000 Psi, slanglängd 65 fot | BT7FZM

REELCRAFT HD78065 OMP slangrulle, innerdiameter 1/2 tum, 3000 psi, slanglängd 65 fot

Artikel: BT7FZM Modell: HD78065 OMP
13 099 kr /enhet
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelSlangvinda
SlangJa
Slang slutar1/2 "NPT (M)
Slang-ID1 / 2 "
Slanglängd65ft.
Slang utanför Dia.0.82 "
Inlopp1/2 "NPT (F)
Max. Temp.210 grader F.
Classic Outlet1/2 "NPT (F)
Tryck3000 psi
Vikt78 kg

Produktinformation:

,Reelcraft’s Series HD70000 hose reels incorporate a heavy-duty base design, all-steel construction and a baked-on powder coat finish to produce a rugged, corrosion-resistant product. A newly redesigned latching mechanism provides longer service life for the latch components. The one-piece guide roller design and stainless steel pins offer greater strength and easier serviceability. The high quality, die-cast aluminum hub, and two sealed ball bearings produce a smoother spool rotation and easier operation., , ,Compact design – Reels are 25% smaller than our heavy-duty Series 80000 reels., ,Guide rollers – The one-piece design and stainless steel pins offer greater strength and easier serviceability., ,Ease of operation – The high quality, die-cast aluminum hub, and two sealed ball bearings produce a smoother spool rotation and easier operation., ,Made in the USA, , ,*Reel is shipped in the top wind position. The reel image is shown in the side wind position.,

Produktvarianter

ProduktModellArtikelSlangSlang slutarMax. Temp.MonteringClassic OutletTryckTätningstypPris
REELCRAFT PWD76005 OHP Tvätt slangrulle, innerdiameter 3/8 tum, 5000 psi, slanglängd 75 fot | BT6PRB PWD76005 OHPSlangvinda-------13 019 kr
RFQ
REELCRAFT PWD76075 OHP Wash Slangupprullare, innerdiameter 3/8 tum, 4800 Psi, slanglängd 75 fot | BT6PRD PWD76075 OHPSlangvinda-------16 861 kr
RFQ
REELCRAFT HD74000 OHP slangupprullare, innerdiameter 1/4 tum, 5000 psi, slanglängd 50 fot | BT7FYJ HD74000 OHPSlangvindaNej-210 grader F.-3/8 "NPT (F)5000 psi-11 202 kr
RFQ
REELCRAFT HD74075 OHP slangupprullare, innerdiameter 1/4 tum, 5000 psi, slanglängd 75 fot | BT7FYL HD74075 OHPSlangvindaJa1/4 "NPT (M)210 grader F.-3/8 "NPT (F)5000 psi-15 309 kr
RFQ
REELCRAFT HD74050 OHP slangupprullare, innerdiameter 1/4 tum, 5000 psi, slanglängd 50 fot | BT7FYM HD74050 OHPSlangvindaJa1/4 "NPT (M)210 grader F.-3/8 "NPT (F)5000 psi-14 261 kr
RFQ
REELCRAFT HD74005 OHP slangupprullare, innerdiameter 1/4 tum, 5000 psi, slanglängd 100 fot | BT7FYN HD74005 OHPSlangvindaNej-210 grader F.-3/8 "NPT (F)5000 psi-13 019 kr
RFQ
REELCRAFT HD76000 OLP slangupprullare, innerdiameter 3/8 tum, 500 psi, slanglängd 70 fot | BT7FYP HD76000 OLPSlangvindaNej-210 grader F.-1/2 "NPT (F)500 psi-8 625 kr
RFQ

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

REELCRAFT HD78065 OMP slangrulle, innerdiameter 1/2 tum, 3000 psi, slanglängd 65 fot
13 099 kr /enhet