Gult stift- och ärmuttag
Hubbell Wiring Device-Kellems IEC-stift- och hylsanslutningar är konstruerade för att isolera kraftförsörjning från fukt, smuts, smuts och kemikalier. De används för att försegla anslutningarna för att undvika frånkoppling under belastning. Dessa trepoliga enheter har förnicklade massiva mässingsstift för att ge en tillförlitlig anslutning även i de mest frätande miljöerna. De är också utrustade med ett icke-ledande nylonhölje och ett låshål i plugghöljet för att ge ytterligare säkerhet. Vi erbjuder också stift & hylsanslutningar perfekt för tätning av kraftanslutningar samtidigt som man förhindrar frånkoppling under belastning
Vanliga frågor
What safety precautions should I take when using these Hubbell Wiring Device-Kellems pin and sleeve receptacles?
- Verify that the receptacle's voltage and current ratings match the requirements of your electrical system.
- Regularly inspect the receptacle for signs of damage, wear or corrosion and replace if necessary.
- Adhere to the manufacturer's installation instructions, including proper wiring and connection procedures.
- Employ correct wiring techniques, securely tighten screws on terminals and ensure proper wire gauges.
- Verify colour coding to ensure correct identification of voltage levels and prevent incorrect connections.
- Properly ground the receptacle to minimise the risk of electric shock and ensure a safe electrical system.
- Use receptacles with appropriate environmental ratings matching the conditions of the installation site.
- Follow lockout / tagout procedures during maintenance to prevent accidental energisation.
- Avoid overloading the receptacle with excessive current to prevent overheating and potential hazards.
- Prefer shrouded receptacles to minimise the risk of accidental contact with live parts in industrial settings.
- Train personnel on the proper use & handling of the receptacles, emphasising safety protocols.
- Confirm compatibility with other electrical components to prevent issues that may compromise safety.
Are these receptacles shrouded?
Yes, these receptacles are shrouded, enhancing safety by enclosing live parts and reducing the risk of accidental contact during handling.
What are the factors to consider while choosing these Hubbell Wiring Device-Kellems pin & sleeve receptacles?
Major factors include voltage and current requirements, environmental conditions, IP rating, housing material, colour coding, flammability rating, ease of installation, safety features, application specifics, compatibility and durability.
Can these receptacles be used with different wire sizes?
Yes, the receptacle supports a range of wire sizes, with a minimum of 3 AWG and a maximum of 1/0 AWG, providing flexibility in wiring configurations.
How many wires can be accommodated by these pin and sleeve receptacles?
These receptacle supports five wires, allowing for diverse electrical configurations and applications.
Can these pin and sleeve receptacles withstand extreme temperatures?
Yes, these receptacle has a wide operating temperature range, with a minimum of -40 degrees C and a maximum of 75 degrees C.