REELCRAFT CT6050LN Handvev slangrulle, innerdiameter 1 tum, 300 Psi, slanglängd 50 fot

Artikel: BT6MHN Modell: CT6050LN
1 932 kr /enhet
Offert

Betalningsalternativ tillgängliga

Leveransalternativ tillgängliga

Produktinformation:

ArtikelHand vevslangsrulle
SlangNej
Slang-ID3 / 8 "
Slanglängd50ft.
Slang utanför Dia.0.6 "
Inlopp1/2 "NPT (F)
Max. Temp.150 grader F.
Classic Outlet1/2 "NPT (F)
Tryck300 psi
Vikt13 Ibs

Produktinformation:

,Reelcraft’s Series C hose reels are designed for lighter-duty applications that require longer lengths of low pressure air or water hose. Hand crank with a balanced brass swivel and brass inlet, the Series C is the product of lighter weight components and forward-thinking design. Reels in this family benefit from a tough, corrosion-resistant powder coat paint. All reels feature a drag break to prevent de-spooling when reel is not in use. The Series C is an economical choice for storing and retrieving hose., , ,Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion., ,Low cost – The simple and effective design allows the economical storage and retrieval of hose., ,Easy to operate – The rotating handle allows the hose to be retrieved with ease., ,Tubular design – The inlet is fed through the center of the tube frame, protecting the inlet hose and creating a cleaner look over all., ,

Produktvarianter

ProduktModellArtikelFärgVäxeltypMax. Temp.MonteringClassic OutletSpolinloppTätningstypPris
REELCRAFT CT6050HN 1 slangupprullare Handrank 3/8 tum Id x 50 fot | AE4HRW 5KPD0 CT6050HN 1SlangvindaSvartHandvev-Golv, vägg, bänk och lastbil-3/8 "(M) NPTbra2 783 kr
REELCRAFT CT6100HN 1 slangupprullare vev 3/8 tum Id x 100 fot | AE4HRX 5KPD1 CT6100HN 1SlangvindaRedHandvev-Golv, vägg, bänk och lastbil-3/8 "(M) NPTbra3 504 kr
REELCRAFT CU6050LN Handvevsslangrulle, innerdiameter 3/8 tum, 300 psi, slanglängd 50 fot | AM2JJD CU6050LNHand vevslangsrulle--150 grader F.-3/8 "NPT (F)--1 741 kr
RFQ
REELCRAFT CU8100LN Handvevsslangrulle, innerdiameter 1/2 tum, 300 psi, slanglängd 100 fot | AY9WYH CU8100LNHand vevslangsrulle--150 grader F.-1/2 "NPT (F)--2 371 kr
REELCRAFT CU8050LN Handvevsslangrulle, innerdiameter 1/2 tum, 300 psi, slanglängd 50 fot | AY9WZC CU8050LNHand vevslangsrulle--150 grader F.-1/2 "NPT (F)--2 093 kr
REELCRAFT CU6100LN Handvevsslangrulle, innerdiameter 3/8 tum, 300 psi, slanglängd 100 fot | AY9XBQ CU6100LNHand vevslangsrulle--150 grader F.-3/8 "NPT (F)--2 224 kr
REELCRAFT CT6050HN Handvevslangupprullare, innerdiameter 3/8 tum, 5000 Psi, slanglängd 50 fot | BT6MHR CT6050HNHand vevslangsrulle-------2 546 kr
RFQ

Utforska produkter

Kontakta oss

Kontakta din kontoansvariga direkt för att få personlig rådgivning.
Vi är tillgängliga måndag till fredag, från 07:30 tills 17:00.

REELCRAFT CT6050LN Handvev slangrulle, innerdiameter 1 tum, 300 Psi, slanglängd 50 fot
1 932 kr /enhet