FUNCTIONAL DEVICES INC / RIB Klass 2-transformatorer

Används ofta i begränsad effektstyrning eller signalapplikationer som dörrklocktransformatorer, motormanöverdon och tändsystem. Fot- och / eller navmonterade transformatorer från 20 till 375 V och finns med enkla eller dubbla gängade nav. UL-listad / UL-erkänd komponent försedd med strömbrytare och pigtail-kablar

Filter

Functional Devices Class 2 transformers convert high-voltage electricity to low-voltage electricity. They are useful in electronics, lighting and power distribution systems. They can provide a...Läs mer
FUNCTIONAL DEVICES INC / RIB -

Klass 2-transformatorer med automatiskt kortslutningsskydd

StilModellBreddDjupKapslingsklassificeringKapslingstypHöjdInspänningMonteringVA-betygPris (ex moms)
ATR40VA001US2.5 "4.25 "Inte betygsattInomhus3.25 "120 VACFot eller 1/2 "NPT-nav40480 SEK
BTR20VA0032.13 "1.88 "Inte betygsattInomhus2.63 "24 VACFot eller 1/2 "NPT-nav20274 SEK
CTR20VA0012.13 "1.88 "Inte betygsattInomhus2.63 "120 VACFot eller 1/2 "NPT-nav20240 SEK
DTR20VA0072.13 "1.88 "Inte betygsattInomhus2.63 "277 VACFot eller 1/2 "NPT-nav20258 SEK
ETR20VA0042.31 "1.89 "Inte betygsattInomhus2.62 "120/208/240/277 VACFot eller dubbel 1/2 "NPT-nav20313 SEK
FTR40VA0222.66 "2.17 "Inte betygsattÖppen2.89 "120 VACFot eller dubbel 1/2 "NPT-nav40335 SEK
GTR40VA0152.69 "2.19 "Inte betygsattInomhus2.88 "120/208/240 VACFot eller 1/2 "NPT-nav40388 SEK
HTR40VA0032.69 "2.19 "Inte betygsattInomhus2.88 "24 VACFot eller 1/2 "NPT-nav40334 SEK
ITR40VA0042.69 "2.19 "Inte betygsattInomhus2.88 "120/208/240/277 VACFot eller dubbel 1/2 "NPT-nav40376 SEK
JTR40VA0012.69 "2.19 "Inte betygsattInomhus2.88 "120 VACFot eller 1/2 "NPT-nav40306 SEK
KTR20VA0022.296 "1.902 "Inte betygsattInomhus2.616 "208 VACFot eller dubbel 1/2 "NPT-nav20276 SEK
LTR40VA0022.634 "2.177 "Inte betygsattInomhus2.886 "120 VACFot eller dubbel 1/2 "NPT-nav40322 SEK
MTR40VA0402.728 "2.171 "Inte betygsattInomhus2.89 "120/208/240 VACFot eller 1/2 "NPT-nav40388 SEK
NPSH40AB10-EXT25.43 "4.5 "NEMA 1Länkade4.5 "120 VACFler401 987 SEK
OPSH40AB105.43 "4.5 "NEMA 1Länkade4.5 "120 VACFler401 697 SEK
PPSH200A5.44 "4.5 "NEMA 1Länkade4.5 "120/240/277/347/480 VACFler406 490 SEK
QPSH100A100AB108.62 "4.5 "NEMA 1Länkade4.5 "120 VACFler1003 107 SEK
FUNCTIONAL DEVICES INC / RIB -

Klass 2-transformatorer med sekundärt kretsskydd

StilModellUtspänningDjupKapslingsklassificeringFasVA-betygBreddKapslingstypHöjdPris (ex moms)
ATR50VA022US----50---901 SEK
BTR100VA002-20----96---687 SEK
RFQ
CTR150VA001-28--------929 SEK
RFQ
DTR100VA026----96---708 SEK
RFQ
ETR100VA009US----96---1 130 SEK
FTR40VA002US----40---522 SEK
CTR100VA001-28--------679 SEK
RFQ
GTR75VA004----75---1 127 SEK
CTR75VA001-28--------627 SEK
RFQ
CTR50VA005-28--------522 SEK
RFQ
HTR100VA027----96---728 SEK
RFQ
ITR100VA015----100---797 SEK
JTR100VA009----100---794 SEK
KTR50VA027----50---564 SEK
RFQ
LPSH75AB1024 VAC4.5 "NEMA 11755.43 "Länkade4.5 "2 930 SEK
MTR75VA00224 VAC2.508 "Inte betygsatt1753.89 "Inomhus3.013 "625 SEK
NTR50VA01524 VAC2.5 "Inte betygsatt1503.5 "Inomhus3.06 "545 SEK
OTR75VA00324 VAC2.5 "Inte betygsatt1753.88 "Inomhus3.06 "562 SEK
PTR50VA00124 VAC2.178 "Inte betygsatt1502.677 "Inomhus2.879 "337 SEK
QPSH500A24 VAC6"NEMA 1110012.12 "Öppen12.13 "7 421 SEK
RTR100VA00224 VAC2.504 "Inte betygsatt11004.077 "Inomhus3.023 "644 SEK
STR50VA01724 VAC2.525 "Inte betygsatt1503.47 "Inomhus3.031 "511 SEK
TTR50VA01624 VAC2.51 "Inte betygsatt1503.345 "Inomhus3.028 "508 SEK
UTR50VA00924 VAC2.504 "Inte betygsatt1503.412 "Inomhus3.014 "549 SEK
VTR50VA00724 VAC2.173 "Inte betygsatt1502.715 "Inomhus2.886 "319 SEK
FUNCTIONAL DEVICES INC / RIB -

Devices Inc/Rib Class 2 Transformator20VAC/208VAC/240VAC/277VAC/480VAC, 24VAC

ModellArtikelPris (ex moms)
TR100VA009CP6GNN815 SEK

Funktioner

  • Functional Devices Class 2 transformers feature split-bobbin construction for superior isolation and low capacitive coupling.
  • They have foot and single / dual-threaded hubs for easy mounting.
  • These transformers operate at temperatures ranging from -30 to 140 degrees F.
  • Några Functional Devices RIB transformers are equipped with circuit breakers for overload protection.

Arbetsmekanism

  • Functional Devices Class 2 transformer operates on the fundamental principles of electromagnetic induction.
  • When alternating current (AC) flows through the primary winding of the transformer, it creates a magnetic field around it.
  • This magnetic field then induces a voltage in the secondary winding of the transformer, which is connected to the load or electronic device.
  • The transformer supplies a limited amount of power to the connected device.
  • This restriction prevents excessive voltage that could pose a risk of electrical shock.

Standarder och godkännanden

  • CE
  • RoHS
  • UL

Vanliga frågor

What distinguishes Class 2 transformers in terms of safety?

The distinctive feature of Class 2 transformers is their ability to provide a secure power source by ensuring that the output voltage remains within a predefined and safe range, thereby preventing electrical shock and safeguarding sensitive equipment.

How do Class 2 transformers contribute to operational efficiency?

Class 2 transformers contribute to operational efficiency by adapting to the specific power requirements of connected devices, minimising energy consumption and reducing wastage.

How do I choose the right Fundamental Devices RIB transformer for my specific application?

Choosing the right transformer involves considering factors, such as the power requirements of your devices, the voltage specifications of the transformer and any specific features needed for your application.

Vi är här för att hjälpa!

Letar du efter en del som inte finns här?